Motion
66261027923

NORTON ABRASIVES
66261027923

Blaze File Belt - 40 Grit, Premium Ceramic Alumina Material, Polyester Backing Material, 18 in Belt Length, 1/4 in Belt Width, 50 Per Pack
MI ITEM #06215477
MFR #66261027923
Your Price$3.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261027923

Blaze File Belt - 40 Grit, Premium Ceramic Alumina Material, Polyester Backing Material, 18 in Belt Length, 1/4 in Belt Width, 50 Per Pack
MI ITEM #06215477
MFR #66261027923

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.27/each(List $3.76)

Overview

Mfr description
66261027923 1/4 X 18 40-Y R980P BLAZE
  • Next-generation SG ceramic alumina abrasive for exceptional cut rate and life, especially on hard-to-grind alloys
  • Aggressive cut rate throughout the life of the belt with up to 5X performance advantage over standard belts
  • Durable Y-wt. polyester, waterproof cloth backing for improved grain adhesion, reduced edge-fray and better body retention, resulting in longer life and product consistency
  • Grinding aid coating means cooler cut, burn-free grinding of heat-sensitive materials, and minimized loading
  • 36-80 grit recommended for roughing to intermediate applications
  • Made in USA

Specifications

  • Application
    Foundry Snagging, Gear Grinding, Honing, ID Grinding, Stock Removal, Stripping, Surface Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Premium Ceramic Alumina
  • Grit Number
    40
  • Belt Length
    18 in
  • Belt Width
    1/4 in
  • Backing Material
    Polyester
  • Backing Weight
    Y
  • Grade
    Extra Coarse
  • UPC_NO
    66261027923
  • Product Types
    Cloth File Belt
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text