Motion
66261038911

NORTON ABRASIVES
66261038911

BlueFire File Belt - 100 Grit, Zirconia Alumina Material, Polyester Backing Material, 20-1/2 in Belt Length, 3/4 in Belt Width, 50 Per Pack
MI ITEM #06215478
MFR #66261038911
Your Price$1.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261038911

BlueFire File Belt - 100 Grit, Zirconia Alumina Material, Polyester Backing Material, 20-1/2 in Belt Length, 3/4 in Belt Width, 50 Per Pack
MI ITEM #06215478
MFR #66261038911

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.98/each(List $2.27)

Overview

Mfr description
66261038911 3/4 X 20-1/2 100-X R823P
  • Strong, self-sharpening zirconia alumina abrasive for aggressive, fast cut
  • Durable resin coating for excellent grain retention and product life
  • Strong X-wt. polyester waterproof backing for moderate to heavy pressure applications
  • Better choice for stainless and carbon steel when initial cost is the primary purchasing criterion
  • 100-220 grit for intermediate to finish applications

Specifications

  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    100
  • Belt Length
    20-1/2 in
  • Belt Width
    3/4 in
  • Backing Material
    Polyester
  • Backing Weight
    X
  • UPC_NO
    66261038911
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text