Motion
66261042909

NORTON ABRASIVES
66261042909

Sanding & Finishing Belt - 120 Grit, Premium Ceramic Alumina Material, PE Backing Material, 50 Per Pack
Mi Item #06215483
MFR #66261042909
Price$2.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261042909

Sanding & Finishing Belt - 120 Grit, Premium Ceramic Alumina Material, PE Backing Material, 50 Per Pack
Mi Item #06215483
MFR #66261042909

Mfr description
66261042909 1/2 X 12 120-Y R980P BLAZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.97/each

Specifications

Dimensions

  • Backing Weight
    X, Y
  • Belt Length
    12 in
  • Belt Width
    1/2 in

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Foundry Snagging, Gear Grinding, Honing, ID Grinding, Stock Removal, Stripping, Surface Grinding
  • Backing Material
    PE
  • Grade
    Medium
  • Grit Number
    120
  • Package Quantity
    50
  • Product Types
    Cloth File Belt
  • UPC_NO
    66261042909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)