Motion
66261055322

NORTON ABRASIVES
66261055322

Bear-Tex Narrow Belt - Aluminum Oxide Material, Polyester Backing Material, 132 in Belt Length, 3 in Belt Width, 4 Per Pack
Mi Item #06215488
MFR #66261055322
Price$150.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055322

Bear-Tex Narrow Belt - Aluminum Oxide Material, Polyester Backing Material, 132 in Belt Length, 3 in Belt Width, 4 Per Pack
Mi Item #06215488
MFR #66261055322

Mfr description
66261055322 3 X 132 MEDIUM A/O RAPID
  • A medium grit non woven belt for moderate surface blending on a variety of metals and surface shapes
  • Premium durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.01/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    132 in
  • Belt Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Deburring, Finishing, Parting Line Removal, Polishing, Rust Removal, Stock Removal
  • Backing Material
    Polyester
  • Color
    Maroon
  • Grade
    Medium Grit
  • Package Quantity
    4
  • Product Types
    Non-Woven Narrow Belt
  • UPC_NO
    66261055322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)