Motion
66261055516

NORTON ABRASIVES
66261055516

Blaze File Belt - 100 Grit, Premium Ceramic Alumina Material, Polyester Backing Material, 20-1/2 in Belt Length, 3/4 in Belt Width, 50 Per Pack
MI ITEM #06215489
MFR #66261055516
Your Price$3.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055516

Blaze File Belt - 100 Grit, Premium Ceramic Alumina Material, Polyester Backing Material, 20-1/2 in Belt Length, 3/4 in Belt Width, 50 Per Pack
MI ITEM #06215489
MFR #66261055516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.66/each(List $4.22)

Overview

Mfr description
66261055516 3/4 X 20-1/2 100-Y R980P
  • Next-generation SG ceramic alumina abrasive for exceptional cut rate and life, especially on hard-to-grind alloys
  • Aggressive cut rate throughout the life of the belt with up to 5X performance advantage over standard belts
  • Durable Y-wt. polyester, waterproof cloth backing for improved grain adhesion, reduced edge-fray and better body retention, resulting in longer life and product consistency
  • Grinding aid coating means cooler cut, burn-free grinding of heat-sensitive materials, and minimized loading
  • 100-220 grit for intermediate to finish applications

Specifications

  • Abrasive Material
    Premium Ceramic Alumina
  • Grit Number
    100
  • Belt Length
    20-1/2 in
  • Belt Width
    3/4 in
  • Backing Material
    Polyester
  • Backing Weight
    Y
  • UPC_NO
    66261055516
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text