Overview
Mfr description
66261063617 1/4 X 12 80-Y R980P BLAZE
- Next-generation SG ceramic alumina abrasive for exceptional cut rate and life, especially on hard-to-grind alloys
- Aggressive cut rate throughout the life of the belt with up to 5X performance advantage over standard belts
- Durable Y-wt. polyester, waterproof cloth backing for improved grain adhesion, reduced edge-fray and better body retention, resulting in longer life and product consistency
- Grinding aid coating means cooler cut, burn-free grinding of heat-sensitive materials, and minimized loading
- 36-80 grit recommended for roughing to intermediate applications
- Made in USA
Specifications
- Abrasive MaterialPremium Ceramic Alumina
- Grit Number80
- Belt Length12 in
- Belt Width1/4 in
- Backing MaterialPolyester
- Backing WeightY
- Package Quantity50
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data