Motion
66261080367

NORTON ABRASIVES
66261080367

Blaze File Belt - 120 Grit, Premium Ceramic Alumina Material, Polyester Backing Material, 24 in Belt Length, 1/4 in Belt Width, 50 Per Pack
Mi Item #06215495
MFR #66261080367
Price$3.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261080367

Blaze File Belt - 120 Grit, Premium Ceramic Alumina Material, Polyester Backing Material, 24 in Belt Length, 1/4 in Belt Width, 50 Per Pack
Mi Item #06215495
MFR #66261080367

Mfr description
66261080367 1/4 X 24 120-Y R980P BLAZE
  • Next-generation SG ceramic alumina abrasive for exceptional cut rate and life, especially on hard-to-grind alloys
  • Aggressive cut rate throughout the life of the belt with up to 5X performance advantage over standard belts
  • Durable Y-wt. polyester, waterproof cloth backing for improved grain adhesion, reduced edge-fray and better body retention, resulting in longer life and product consistency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.23/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    24 in
  • Belt Width
    1/4 in

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Foundry Snagging, Gear Grinding, Honing, ID Grinding, Stock Removal, Stripping, Surface Grinding
  • Backing Material
    Polyester
  • Grade
    Medium
  • Grit Number
    120
  • Package Quantity
    50
  • Product Types
    Cloth File Belt
  • UPC_NO
    66261080367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)