Motion
66261093030

NORTON ABRASIVES
66261093030

BlueFire File Belt - 80 Grit, Zirconia Alumina Material, Polyester Backing Material, 12 in Belt Length, 1/8 in Belt Width, 50 Per Pack
MI ITEM #06215503
MFR #66261093030
List Price$4.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261093030

BlueFire File Belt - 80 Grit, Zirconia Alumina Material, Polyester Backing Material, 12 in Belt Length, 1/8 in Belt Width, 50 Per Pack
MI ITEM #06215503
MFR #66261093030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.72/each for your price

Overview

Mfr description
66261093030 1/8 X 12 80-X R823P
  • Strong, self-sharpening zirconia alumina abrasive for aggressive, fast cut
  • Durable resin coating for excellent grain retention and product life
  • Strong X-wt. polyester waterproof backing for moderate to heavy pressure applications
  • Better choice for stainless and carbon steel when initial cost is the primary purchasing criterion
  • 36-80 grit recommended for roughing to intermediate applications
  • Made in USA

Specifications

  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    80
  • Belt Length
    12 in
  • Belt Width
    1/8 in
  • Backing Material
    Polyester
  • Backing Weight
    X
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text