Motion
66261096557

NORTON ABRASIVES
66261096557

Bear-Tex Quick Change Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Orange Color
Mi Item #06215507
MFR #66261096557
Price$16.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261096557

Bear-Tex Quick Change Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Orange Color
Mi Item #06215507
MFR #66261096557

Mfr description
66261096557 3" EXTRA COARSE BLAZE RAPID
  • Extra coarse blaze ceramic alumina abrasive for a fast aggressive cutting action and long life
  • Open web construction for minimal loading
  • Rapid Strip material provides a unique combination of aggressive performance, long life and improved finish
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.79/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Coating Removal, Painting Removal, Soldering Preparation, Stripping
  • Attachment Type
    Quick Change Type R
  • Coat Type
    Open Coat
  • Color
    Orange
  • Disc Attachment Type
    Quick Change Type R
  • Grade
    Extra Coarse Grit
  • Manufacturer Package Quantity
    25
  • Material Application
    Aluminum, Brass, Bronze, Carbon Steel, Metal, Plastic, Stainless Steel, Titanium, Wood
  • Max Rpm
    18000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    25
  • UPC_NO
    66261096557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)