Motion
66261097678

NORTON ABRASIVES
66261097678

Flap Disc - Type 27, 4-1/2 in Disc Diameter, 7/8 in Center Hole, 36 Grit, 13000 rpm, Package Qty: 10
Mi Item #06215508
MFR #66261097678
Price$13.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261097678

Flap Disc - Type 27, 4-1/2 in Disc Diameter, 7/8 in Center Hole, 36 Grit, 13000 rpm, Package Qty: 10
Mi Item #06215508
MFR #66261097678

Mfr description
66261097678 4-1/2 X 7/8 36 R980P BLAZE
  • Latest-generation ceramic alumina abrasive grain lasts 50% – 200% longer than any flap discs on stainless steel, cobalt, chrome, Inconel, titanium and other hard-to-grind materials
  • Y-weight polyester flaps with a supersize grinding aid to significantly improve life, grain retention, and fray resistance while providing a cool, noticeably fast cut rate
  • Durable, high-strength, lightweight fiberglass backing plate on Type 27 HD absorbs vibration for greater operator comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.67/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Backing Weight
    Y-wt. Polyester
  • Center Hole Diameter  
    7/8 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Backing Material
    Y-wt. Polyester
  • Flap Disc Type
    Type 27
  • Grade
    Extra Coarse Grit
  • Grit Number
    36
  • Manufacturer Package Quantity
    10
  • Max Rpm
    13000 rpm
  • Maximum Speed
    13300 rpm
  • Package Quantity
    10
  • Series
    Blaze R980P
  • UPC_NO
    66261097678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)