Motion
66261193676

NORTON ABRASIVES
66261193676

Blaze File Belt - 120 Grit, Premium Ceramic Alumina Material, Polyester Backing Material, 30 in Belt Length, 1 in Belt Width, 50 Per Pack
MI ITEM #06215511
MFR #66261193676
List Price$7.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261193676

Blaze File Belt - 120 Grit, Premium Ceramic Alumina Material, Polyester Backing Material, 30 in Belt Length, 1 in Belt Width, 50 Per Pack
MI ITEM #06215511
MFR #66261193676

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.40/each for your price

Overview

Mfr description
66261193676 1 X 30 120-Y R980P BLAZE
  • Next-generation SG ceramic alumina abrasive for exceptional cut rate and life, especially on hard-to-grind alloys
  • Aggressive cut rate throughout the life of the belt with up to 5X performance advantage over standard belts
  • Durable Y-wt. polyester, waterproof cloth backing for improved grain adhesion, reduced edge-fray and better body retention, resulting in longer life and product consistency
  • Grinding aid coating means cooler cut, burn-free grinding of heat-sensitive materials, and minimized loading
  • 100-220 grit for intermediate to finish applications

Specifications

  • Abrasive Material
    Premium Ceramic Alumina
  • Grit Number
    120
  • Belt Length
    30 in
  • Belt Width
    1 in
  • Backing Material
    Polyester
  • Backing Weight
    Y
  • UPC_NO
    66261193676
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text