Motion
66623319008

NORTON ABRASIVES
66623319008

Sanding Disc - Aluminum Oxide Blend Abrasive Material, P60 Grit
MI ITEM #06215533
MFR #66623319008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623319008

Sanding Disc - Aluminum Oxide Blend Abrasive Material, P60 Grit
MI ITEM #06215533
MFR #66623319008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66623319008 2" 60 GRIT A/O NORTON METAL

Specifications

  • Grit Number
    P60
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide Blend
  • UPC_NO
    66623319008
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text