Motion
66623319011

NORTON ABRASIVES
66623319011

Metal Quick Change Discs - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, P24 Grit, Green Color
MI ITEM #06215535
MFR #66623319011
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623319011

Metal Quick Change Discs - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, P24 Grit, Green Color
MI ITEM #06215535
MFR #66623319011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66623319011 2" 24 GRIT A/O NORTON METAL
  • Premium abrasive and aluminum oxide blend for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable Y-weight 2-ply polyester backing and special grain coating for longer life and faster cut rate on moderately-demanding applications
  • Good for applications requiring an economical option
  • Coarse grit for stock removal, weld blending, and deburring SS and other steels, and soft metals like aluminum
  • 24 and 36 grit are recommended for heavy stock removal
  • Type TS/II fit turn-on/turn-off metal attachment system

Specifications

  • Disc Diameter
  • Grit Number
    P24
  • Grade
    Extra Coarse
  • Max Rpm
    30000 rpm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text