Specifications
Dimensions
- Disc Diameter3 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeCoated
- ColorGreen
- GradeExtra Coarse
- Grit NumberP24
- Max Rpm20000 rpm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)