Motion
66623319031

NORTON ABRASIVES
66623319031

Metal Quick Change Discs - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, 80 Grit, Green Color
MI ITEM #06215545
MFR #66623319031
List Price$2.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623319031

Metal Quick Change Discs - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, 80 Grit, Green Color
MI ITEM #06215545
MFR #66623319031

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.30/each for your price

Overview

Mfr description
66623319031 3 80 GRIT A/O NORTON METAL
  • Premium aluminum oxide blend for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable Y-weight 2-ply polyester backing and special grain coating for longer life and faster cut rate on moderately-demanding applications
  • Good for applications requiring an economical option
  • Coarse grit for stock removal, weld blending, and deburring SS and other steels, and soft metals like aluminum
  • 60, 80 and 100 grit are recommended for blending and deburring
  • TY TR/III fit roll-on/roll-off plastic attachment system

Specifications

  • Disc Diameter
  • Grit Number
    80
  • Grade
    Coarse
  • Max Rpm
    20000 rpm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Color
    Green
  • UPC_NO
    66623319031
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text