Motion
66623325003

NORTON ABRASIVES
66623325003

Bear-Tex Quick Change Disc - 1 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Black Color
Mi Item #06215547
MFR #66623325003
Price$2.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623325003

Bear-Tex Quick Change Disc - 1 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Black Color
Mi Item #06215547
MFR #66623325003

Mfr description
66623325003 1" EXTRA COARSE VORTEX A/O
  • An extra coarse grit non woven disc for moderate material removal and initial blending of welds and mis-matched surfaces
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Patented Vortex agglomerated aluminum oxide grain produces the most consistent cutting and finishing action combining the cutting power of a coarser grit with the finish of finer grits
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.35/each

Specifications

Dimensions

  • Disc Diameter  
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Finishing
  • Attachment Type
    Speed-Lok TS
  • Backing Material
    Non-Woven
  • Color
    Black
  • Disc Attachment Type
    Speed-Lok TS
  • Grade
    Extra Coarse Grit
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    66623325003
  • Material Application
    300 Series Stainless, 400 Series Stainless, Brass, Bronze, Cast Iron, Composites, Copper, Ductile Iron, Fiberglass, Gray Iron, High Carbon Steels, Low Carbon Steels, Super Alloys, Titanium
  • Max Rpm
    40000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    50
  • UPC_NO
    66623325003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)