Motion
66623325020

NORTON ABRASIVES
66623325020

Bear-Tex Quick Change Disc - 3/4 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Maroon Color
Mi Item #06215552
MFR #66623325020
Price$2.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623325020

Bear-Tex Quick Change Disc - 3/4 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Maroon Color
Mi Item #06215552
MFR #66623325020

Mfr description
66623325020 3/4" MEDIUM VORTEX A/O
  • A medium grit non woven disc for moderate surface blending on a variety of metals and surface shapes
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Patented Vortex agglomerated aluminum oxide grain produces the most consistent cutting and finishing action combining the cutting power of a coarser grit with the finish of finer grits
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.02/each

Specifications

Dimensions

  • Disc Diameter  
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Finishing
  • Attachment Type
    Quick-Change TR (Type III)
  • Backing Material
    Non-Woven
  • Color
    Maroon
  • Disc Attachment Type
    TR (Type III)
  • Grade
    Medium Grit
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    66623325020
  • Material Application
    300 Series Stainless, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Fiberglass, Gray Iron, High Carbon Steels, Low Carbon Steels, Soft Metals, Stainless Steel, Titanium, 400 Series Stainless, Aluminum, Carbon Steels, Composites, Super Alloys
  • Max Rpm
    40000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    50
  • UPC_NO
    66623325020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)