Motion
66623325028

NORTON ABRASIVES
66623325028

Bear-Tex Quick Change Disc - 1 in Disc Diameter, Aluminum Oxide Aggregate Abrasive Material, Green Color
MI ITEM #06215555
MFR #66623325028
List Price$1.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623325028

Bear-Tex Quick Change Disc - 1 in Disc Diameter, Aluminum Oxide Aggregate Abrasive Material, Green Color
MI ITEM #06215555
MFR #66623325028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.92/each for your price

Overview

Mfr description
66623325028 1" FINE VORTEX A/O VORTEX
  • A fine grit non woven disc for final surface blending on a variety of metals and surface shapes
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Patented Vortex agglomerated aluminum oxide grain produces the most consistent cutting and finishing action combining the cutting power of a coarser grit with the finish of finer grits
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Ty TS/II fit roll-on/roll-off plastic attachment system
  • For applications that require heavy to medium stock removal, please refer to cloth quick change discs

Specifications

  • Disc Diameter
  • Grade
    Fine Grit
  • Max Rpm
    40000 rpm
  • Abrasive Material
    Aluminum Oxide Aggregate
  • Color
    Green
  • UPC_NO
    66623325028
  • Mounting Type
    Center Mount
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text