Motion
66623325052

NORTON ABRASIVES
66623325052

Bear-Tex Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Blue Color
MI ITEM #06215563
MFR #66623325052
Price$3.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623325052

Bear-Tex Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Blue Color
MI ITEM #06215563
MFR #66623325052

Mfr description
66623325052 2" VERY FINE VORTEX A/O
  • A very fine grit non woven disc for final surface blending on a variety of metals and surface shapes
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Patented Vortex agglomerated aluminum oxide grain produces the most consistent cutting and finishing action combining the cutting power of a coarser grit with the finish of finer grits
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.13/each

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Finishing
  • Attachment Type
    Quick-Change TS (Type II)
  • Backing Material
    Non-Woven
  • Color
    Blue
  • Disc Attachment Type
    TS (Type II)
  • Grade
    Very Fine Grit
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    66623325052
  • Material Application
    Metal, Stainless Steel
  • Max Rpm
    30000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    50
  • UPC_NO
    66623325052

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)