Motion
66623325941

NORTON ABRASIVES
66623325941

Bear-Tex Surface Conditioning Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #06215565
MFR #66623325941
Your Price$4.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623325941

Bear-Tex Surface Conditioning Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #06215565
MFR #66623325941

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.67/each(List $7.88)

Overview

Mfr description
66623325941 5" VERY FINE A/O RAPID
  • A very fine grit non woven disc for final surface blending on a variety of metals and surface shapes
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Waterproof and washable

Specifications

  • Disc Diameter
  • Grade
    Very Fine Grit
  • Max Rpm
    10000 rpm
  • Abrasive Type
    Non-woven
  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • UPC_NO
    66623325941
  • Mounting Type
    Hook & Loop
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text