Motion
66623333416

NORTON ABRASIVES
66623333416

Bear-Tex Narrow Belt - 60 Grit, Aluminum Oxide Material, Polyester Backing Material, 60 in Belt Length, 2 in Belt Width
Mi Item #06215566
MFR #66623333416
Price$66.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623333416

Bear-Tex Narrow Belt - 60 Grit, Aluminum Oxide Material, Polyester Backing Material, 60 in Belt Length, 2 in Belt Width
Mi Item #06215566
MFR #66623333416

Mfr description
66623333416 2 X 60 COARSE A/O RAPID
  • A coarse grit non woven belt for moderate material removal and initial blending of welds and mismatched surfaces
  • Premium durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.21/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    60 in
  • Belt Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending uneven edges and marks, De-burring, Mold cleaning, Oxides and corrosion, Removing surface defects
  • Backing Material
    Polyester
  • Coat Density
    Open Coat
  • Color
    Brown
  • Grade
    Coarse Grit
  • Grit Number
    60
  • Manufacturer Stock Number
    66623333416
  • Package Quantity
    8
  • Product Types
    Narrow Belt
  • UPC_NO
    66623333416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)