Motion
66623335039

NORTON ABRASIVES
66623335039

Bear-Tex Portable Belt - Aluminum Oxide Aggregate Material, Nylon Backing Material, 10-11/16 in Belt Length, 3 in Belt Width
Mi Item #06215581
MFR #66623335039
Price$50.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623335039

Bear-Tex Portable Belt - Aluminum Oxide Aggregate Material, Nylon Backing Material, 10-11/16 in Belt Length, 3 in Belt Width
Mi Item #06215581
MFR #66623335039

Mfr description
66623335039 3 X 10-11/16 COARSE VORTEX
  • A coarse grit non woven belt for moderate material removal and initial blending of welds and mismatched surfaces
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Patented Vortex agglomerated aluminum oxide grain produces the most consistent cutting and finishing action combining the cutting power of a coarser grit with the finish of finer grits
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.48/each

Specifications

Dimensions

  • Backing Weight
    1
  • Belt Length
    10-11/16 in
  • Belt Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide Aggregate
  • Backing Material
    Nylon
  • Grade
    Coarse Grit
  • Package Quantity
    12
  • Product Types
    Non Woven Portable Belt
  • UPC_NO
    66623335039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)