Overview
Mfr description
66623335042 3-1/2 X 15-1/2 COARSE
- A coarse grit non woven belt for moderate material removal and initial blending of welds and mismatched surfaces
- Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
- Patented Vortex agglomerated aluminum oxide grain produces the most consistent cutting and finishing action combining the cutting power of a coarser grit with the finish of finer grits
- Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
- Recommended for deburring and blending applications
- Waterproof and washable
Specifications
- Abrasive MaterialAluminum Oxide Aggregate
- Belt Length15-1/2 in
- Belt Width3-1/2 in
- Backing MaterialNylon
- Backing Weight1
- GradeCoarse Grit
- UPC_NO66623335042
- Package Quantity8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data