Motion
66623335110

NORTON ABRASIVES
66623335110

Bear-Tex Portable Belt - Aluminum Oxide Aggregate Material, Nylon Backing Material, 10-11/16 in Belt Length, 3 in Belt Width, 12 Per Pack
MI ITEM #06215583
MFR #66623335110
Your Price$41.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623335110

Bear-Tex Portable Belt - Aluminum Oxide Aggregate Material, Nylon Backing Material, 10-11/16 in Belt Length, 3 in Belt Width, 12 Per Pack
MI ITEM #06215583
MFR #66623335110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.72/each(List $47.98)

Overview

Mfr description
66623335110 3 X 10-11/16 MEDIUM VORTEX
  • A medium grit non woven belt for moderate surface blending on a variety of metals and surface shapes
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Patented Vortex agglomerated aluminum oxide grain produces the most consistent cutting and finishing action combining the cutting power of a coarser grit with the finish of finer grits
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Recommended for deburring and blending applications
  • Waterproof and washable

Specifications

  • Application
    Blending, Finishing
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide Aggregate
  • Belt Length
    10-11/16 in
  • Belt Width
    3 in
  • Backing Material
    Nylon
  • Backing Weight
    1
  • Grade
    Medium Grit
  • UPC_NO
    66623335110
  • Product Types
    Non-Woven Portable Belt
  • Color
    Maroon
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text