Motion
66623335118

NORTON ABRASIVES
66623335118

Bear-Tex Portable Belt - 56 Grit, Aluminum Oxide Aggregate Material, Nylon Backing Material, 15-1/2 in Belt Length, 3-1/2 in Belt Width
Mi Item #06215584
MFR #66623335118
Price$64.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623335118

Bear-Tex Portable Belt - 56 Grit, Aluminum Oxide Aggregate Material, Nylon Backing Material, 15-1/2 in Belt Length, 3-1/2 in Belt Width
Mi Item #06215584
MFR #66623335118

Mfr description
66623335118 3-1/2 X 15-1/2 MEDIUM
  • A medium grit non woven belt for moderate surface blending on a variety of metals and surface shapes
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Patented Vortex agglomerated aluminum oxide grain produces the most consistent cutting and finishing action combining the cutting power of a coarser grit with the finish of finer grits
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.84/each

Specifications

Dimensions

  • Backing Weight
    1
  • Belt Length
    15-1/2 in
  • Belt Width
    3-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide Aggregate
  • Application
    Blending, Deburring, Finishing, Parting Line Removal, Polishing, Rust Removal, Stock Removal
  • Backing Material
    Nylon
  • Coat Density
    Open Coat
  • Color
    Maroon
  • Grade
    Medium Grit
  • Grit Number
    56
  • Manufacturer Stock Number
    66623335118
  • Package Quantity
    8
  • Product Types
    Portable Belt
  • UPC_NO
    66623335118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)