Motion
66623340002

NORTON ABRASIVES
66623340002

Bear-Tex Quick Change Disc - 3/4 in Disc Diameter, Aluminum Oxide Abrasive Material, Black Color
MI ITEM #06215598
MFR #66623340002
List Price$1.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623340002

Bear-Tex Quick Change Disc - 3/4 in Disc Diameter, Aluminum Oxide Abrasive Material, Black Color
MI ITEM #06215598
MFR #66623340002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.74/each for your price

Overview

Mfr description
66623340002 3/4" EXTRA COARSE A/O
  • An extra coarse grit non woven disc for moderate material removal and initial blending of welds and mis-matched surfaces
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Ty TR/III fit roll-on/roll-off metal attachment system
  • For applications that require heavy to medium stock removal, please refer to cloth quick change discs

Specifications

  • Disc Diameter
  • Grade
    Extra Coarse Grit
  • Max Rpm
    40000 rpm
  • Abrasive Material
    Aluminum Oxide
  • Color
    Black
  • UPC_NO
    66623340002
  • Mounting Type
    Center Mount
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text