Motion
66623340021

NORTON ABRASIVES
66623340021

Bear-Tex Quick Change Disc - 3/4 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Brown Color
Mi Item #06215602
MFR #66623340021
Price$1.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623340021

Bear-Tex Quick Change Disc - 3/4 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Brown Color
Mi Item #06215602
MFR #66623340021

Mfr description
66623340021 3/4" COARSE A/O RAPID PREP
  • A coarse grit non woven disc for moderate material removal and initial blending of welds and mismatched surfaces
  • Premium durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.84/each

Specifications

Dimensions

  • Disc Diameter  
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Finishing
  • Attachment Type
    Quick-Change TR (Type III)
  • Backing Material
    Non-Woven
  • Color
    Brown
  • Disc Attachment Type
    TR (Type III)
  • Grade
    Coarse Grit
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    66623340021
  • Material Application
    Aluminum, Carbon Steels, Cast Iron, Composites, Fiberglass, Soft Metals, Stainless Steel, Titanium
  • Max Rpm
    40000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    50
  • UPC_NO
    66623340021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)