Motion
66623340032

NORTON ABRASIVES
66623340032

Bear-Tex Quick Change Disc - 3/4 in Disc Diameter, 0 in Arbor, Aluminum Oxide Abrasive Material, Maroon Color
Mi Item #06215604
MFR #66623340032
Price$1.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623340032

Bear-Tex Quick Change Disc - 3/4 in Disc Diameter, 0 in Arbor, Aluminum Oxide Abrasive Material, Maroon Color
Mi Item #06215604
MFR #66623340032

Mfr description
66623340032 3/4" MEDIUM A/O RAPID PREP
  • A medium grit non woven disc for moderate surface blending on a variety of metals and surface shapes
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.38/each

Specifications

Dimensions

  • Arbor Size
    0 in
  • Disc Diameter  
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-woven
  • Color
    Maroon
  • Disc Attachment Type
    TR (Type III)
  • Grade
    Medium Grit
  • Max Rpm
    40000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    50
  • UPC_NO
    66623340032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)