Motion
66623340057

NORTON ABRASIVES
66623340057

Merit - 3/4 in Disc Diameter, Aluminum Oxide Abrasive Material, Y-wt. Polyester Backing Material, Green Color
MI ITEM #06215614
MFR #66623340057
List Price$1.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623340057

Merit - 3/4 in Disc Diameter, Aluminum Oxide Abrasive Material, Y-wt. Polyester Backing Material, Green Color
MI ITEM #06215614
MFR #66623340057

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.52/each for your price

Overview

Mfr description
66623340057 3/4" FINE A/O TYPE 2 RAPID
  • Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Fine grit for final surface finishing on stainless, soft metals like aluminum, carbon steels, and titanium

Specifications

  • Manufacturer Package Quantity
    50
  • Disc Diameter
  • Max Rpm
    40000 rpm
  • Abrasive Type
    Non-Woven Discs,Discs
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Y-wt. Polyester
  • Backing Weight
    Y-wt. Polyester
  • Color
    Green
  • Overall Diameter
    3/4 in
  • Manufacturer Stock Number
    66623340057
  • Manufacturer Upc Number
    666233400576
  • UPC_NO
    66623340057
  • Application
    Blending,Finishing,Paint Removal,Rust Removal,Surface Prep
  • Country of Origin
    Mexico
  • ECCN
    EAR99
  • Attachment Type
    TS (Type II)
  • Back Mounting Type
    TS (Type II)
  • Diameter
    3/4 in
  • Disc Attachment Type
    TS (Type II)
  • Coat Type
    Non-Woven
  • Pad Diameter
    3/4 in
  • Mineral Type
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Color Finish
    Green
  • Color When Dry
    Green
  • Connection Type
    TS (Type II)
  • Disc Type
    Non-Woven Quick-Change Disc
  • Mounting Type
    TS (Type II)
  • Grit FEPA
    P220 Grit
  • Harmonization Code
    6805.30.10.00
  • Material Application
    300 Series Stainless,400 Series Stainless,Fiberglass/Composites,Hard Carbon Steels,Soft Carbon Steels,Super Alloys,Titanium,Tool Steels
  • Package Quantity
    1
  • Maximum Speed
    40000 rpm
  • Outside Diameter
    3/4 in
  • Quick Change
    TS (Type II)
  • Size
    3/4 in
  • Stone Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text