Overview
Mfr description
66623341081 3" 80 GRIT A/O NORTON METAL
- Premium aluminum oxide blend for aggressive cut and longer life than competitive aluminum oxide discs
- Durable Y-weight 2-ply polyester backing and special grain coating for longer life and faster cut rate on moderately-demanding applications
- Good for applications requiring an economical option
- Coarse grit for stock removal, weld blending, and deburring SS and other steels, and soft metals like aluminum
- 60, 80 and 100 grit are recommended for blending and deburring
Specifications
- Disc Diameter
- Grit Number80
- GradeCoarse
- Max Rpm20000 rpm
- Abrasive TypeCoated
- Abrasive MaterialAluminum Oxide
- ColorBlack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data