Motion
66623341086

NORTON ABRASIVES
66623341086

Sanding Disc - 4.5000 in Disc Diameter, Zirconia Alumina Abrasive Material, 36 Grit
Mi Item #06215653
MFR #66623341086
Price$13.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623341086

Sanding Disc - 4.5000 in Disc Diameter, Zirconia Alumina Abrasive Material, 36 Grit
Mi Item #06215653
MFR #66623341086

Mfr description
66623341086 4-1/2 X 5/8-11 36 R884P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.65/each

Specifications

Dimensions

  • Disc Diameter  
    4.5000 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Grit Number
    36
  • Mounting Type
    Arbor Thread
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)