Motion
66623341087

NORTON ABRASIVES
66623341087

Flap Disc - Type 27, 4-1/2 in Disc Diameter, P60 Grit, 13300 rpm
Mi Item #06215654
MFR #66623341087
Price$12.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623341087

Flap Disc - Type 27, 4-1/2 in Disc Diameter, P60 Grit, 13300 rpm
Mi Item #06215654
MFR #66623341087

Mfr description
66623341087 4-1/2 X 5/8-11 60 R884P
  • High performance zirconia alumina plus abrasive provides aggressive cut and long life with up to 30% longer life than competitive zirconia alumina products
  • Polyester flaps with semi-open coat provide improved durability and retards loading on aluminum
  • Blue, flexible plastic backing plate on Type 27 Quick Trim are the industry standard for trimmability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.68/each

Specifications

Dimensions

  • Center Hole Thread Size  
    5/8-11 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Mild carbon steel, and welds
  • Arbor Type
    Threaded
  • Backing Material
    Fiberglass
  • Flap Disc Type
    Type 27
  • For Use With
    Angle Grinder
  • Form Material
    Zirconia Alumina
  • Grade
    Coarse Grit
  • Grit Number
    P60
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66623341087
  • Max Rpm
    13300 rpm
  • Package Qty
    2
  • Package Quantity
    10
  • Package Type
    Vendible package
  • Series
    BlueFire R860
  • Substrate
    Fiberglass
  • Trimmable
    Not Trimmable
  • UPC_NO
    66623341087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)