Motion
66623341097

NORTON ABRASIVES
66623341097

Flap Disc - 5 in Disc Diameter, 7/8 in Center Hole, P80 Grit, 12000 rpm, Package Qty: 10
MI ITEM #06215664
MFR #66623341097
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623341097

Flap Disc - 5 in Disc Diameter, 7/8 in Center Hole, P80 Grit, 12000 rpm, Package Qty: 10
MI ITEM #06215664
MFR #66623341097

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66623341097 5 X 7/8 80 R884P BLUEFIRE
  • High performance zirconia alumina plus abrasive provides aggressive cut and long life with up to 30% longer life than competitive zirconia alumina products
  • Polyester flaps with semi-open coat provide improved durability and retards loading on aluminum
  • Blue, flexible plastic backing plate on Type 27 Quick Trim are the industry standard for trimmability
  • Available with 5/8-11 nut for less down time for disc changes
  • 60-80 grit for rust removal and blending

Specifications

  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grade
    Coarse Grit
  • Grit Number
    P80
  • Center Hole Diameter
  • Max Rpm
    12000 rpm
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text