Motion
66623341105

NORTON ABRASIVES
66623341105

Flap Disc - Type 29, 4-1/2 in Disc Diameter, P60 Grit, 13300 rpm, Package Qty: 10
Mi Item #06215672
MFR #66623341105
Price$15.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623341105

Flap Disc - Type 29, 4-1/2 in Disc Diameter, P60 Grit, 13300 rpm, Package Qty: 10
Mi Item #06215672
MFR #66623341105

Mfr description
66623341105 4-1/2 X 5/8-11 60 R884P
  • High performance zirconia alumina plus abrasive provides aggressive cut and long life with up to 30% longer life than competitive zirconia alumina products
  • Polyester flaps with semi-open coat provide improved durability and retards loading on aluminum
  • Durable, high-strength, lightweight fiberglass backing plate on Type 29 absorbs vibration for greater operator comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.73/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in
  • Backing Weight
    X-wt. Cotton
  • Center Hole Thread Size  
    5/8-11 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Arbor Type
    Threaded
  • Backing Material
    X-wt. Cotton
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinder
  • Grade
    Coarse Grit
  • Grit Number
    P60
  • Manufacturer Package Quantity
    10
  • Max Rpm
    13300 rpm
  • Package Quantity
    10
  • Series
    BlueFire R860
  • UPC_NO
    66623341105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)