Motion
66623373758

NORTON ABRASIVES
66623373758

BlueFire File Belt - 120 Grit, Zirconia Alumina Material, Polyester Backing Material, 18 in Belt Length, 1/2 in Belt Width, 25 Per Pack
MI ITEM #06215704
MFR #66623373758
List Price$1.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623373758

BlueFire File Belt - 120 Grit, Zirconia Alumina Material, Polyester Backing Material, 18 in Belt Length, 1/2 in Belt Width, 25 Per Pack
MI ITEM #06215704
MFR #66623373758

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.67/each for your price

Overview

Mfr description
66623373758 1/2 X 18 120-X R823P
  • High-performance, self-sharpening zirconia alumina abrasive provides industry-leading cut rate and life
  • High-performance resin bond for strong grain adhesion, and longer life
  • R823P has a flexible X-weight polyester backing; ideal for moderate- to light-pressure applications
  • Close coat design for minimal loading; excels on soft materials (aluminum, brass, bronze, and leather) as well as a variety of steels and fiberglass
  • 100-120 grit for intermediate to finish applications

Specifications

  • Application
    Light to Moderate Stock Removal, Metal, Wood
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    120
  • Belt Length
    18 in
  • Belt Width
    1/2 in
  • Backing Material
    Polyester
  • Backing Weight
    X
  • Grade
    Medium
  • UPC_NO
    66623373758
  • Product Types
    Medium Grit Cloth File Belt
  • Color
    Blue
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text