Motion
66623373763

NORTON ABRASIVES
66623373763

BlueFire File Belt - 80 Grit, Zirconia Alumina Material, Polyester Backing Material, 18 in Belt Length, 3/4 in Belt Width
Mi Item #06215709
MFR #66623373763
Price$2.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623373763

BlueFire File Belt - 80 Grit, Zirconia Alumina Material, Polyester Backing Material, 18 in Belt Length, 3/4 in Belt Width
Mi Item #06215709
MFR #66623373763

Mfr description
66623373763 3/4 X 18 80-X R823P
  • High-performance, self-sharpening zirconia alumina abrasive provides industry-leading cut rate and life
  • High-performance resin bond for strong grain adhesion, and longer life
  • R823P has a flexible X-weight polyester backing; ideal for moderate- to light-pressure applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.63/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    18 in
  • Belt Width
    3/4 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Metal, Stock Removal, Wood
  • Backing Material
    Polyester
  • Grit Number
    80
  • Manufacturer Stock Number
    66623373763
  • Package Quantity
    25
  • Product Types
    File Belt
  • UPC_NO
    66623373763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)