Motion
66623373766

NORTON ABRASIVES
66623373766

BlueFire File Belt - 80 Grit, Zirconia Alumina Material, Polyester Backing Material, 20-1/2 in Belt Length, 3/4 in Belt Width, 25 Per Pack
MI ITEM #06215712
MFR #66623373766
Price$3.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623373766

BlueFire File Belt - 80 Grit, Zirconia Alumina Material, Polyester Backing Material, 20-1/2 in Belt Length, 3/4 in Belt Width, 25 Per Pack
MI ITEM #06215712
MFR #66623373766

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.03/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    20-1/2 in
  • Belt Width
    3/4 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Backing Material
    Polyester
  • Grit Number
    80
  • Package Quantity
    25
  • UPC_NO
    66623373766

Overview

Mfr description
66623373766 3/4 X 20-1/2 80-X R823P
  • High-performance, self-sharpening zirconia alumina abrasive provides industry-leading cut rate and life
  • High-performance resin bond for strong grain adhesion, and longer life
  • R823P has a flexible X-weight polyester backing; ideal for moderate- to light-pressure applications
  • Close coat design for minimal loading; excels on soft materials (aluminum, brass, bronze, and leather) as well as a variety of steels and fiberglass
  • 24-80 grit for roughing to intermediate applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought