Motion
66623377276

NORTON ABRASIVES
66623377276

BlueFire Fiber Disc - 4-1/2 in Disc Diameter, 7/8 in Arbor, Zirconia Alumina Abrasive Material, Fiber Backing Material, 36 Grit, Blue Color
Mi Item #06215714
MFR #66623377276
Price$4.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623377276

BlueFire Fiber Disc - 4-1/2 in Disc Diameter, 7/8 in Arbor, Zirconia Alumina Abrasive Material, Fiber Backing Material, 36 Grit, Blue Color
Mi Item #06215714
MFR #66623377276

Mfr description
66623377276 4-1/2 X 7/8 36 BLUEFIRE
  • High-performance blend of ceramic alumina and zirconia alumina abrasive provides 15% faster cut and longer life with less power draw
  • Vendible 10-disc package ideal for vending machines, small jobs, or carrying to a job site
  • Better choice for stainless, super alloys, steel, cast iron and high-pressure applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.24/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Attachment Type
    Arbor Hole
  • Backing Material
    Fiber
  • Color
    Blue
  • Disc Attachment Type
    Arbor Hole
  • Grade
    Extra Coarse Grit
  • Grit Number
    36
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66623377276
  • Material Application
    Aluminum, Brass, Cast Iron, Composites, Drywall, Fiberglass, Hard Woods, High Carbon Steels, Low Carbon Steels, Metal, Soft Woods, Stainless Steel, Super Alloys, Titanium
  • Max Rpm
    11000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    10
  • UPC_NO
    66623377276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)