Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623377279

BlueFire Fiber Disc - 4-1/2 in Disc Diameter, 7/8 in Arbor, Zirconia Alumina Abrasive Material, 80 Grit, Blue Color
MI ITEM #06215717
MFR #66623377279

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
66623377279 4-1/2 X 7/8 80 BLUEFIRE
  • High-performance blend of ceramic alumina and zirconia alumina abrasive provides 15% faster cut and longer life with less power draw
  • Vendible 10-disc package ideal for vending machines, small jobs, or carrying to a job site
  • Better choice for stainless, super alloys, steel, cast iron and high-pressure applications
  • Made in the USA
  • Medium/80 grit for light blending and cleaning

Specifications

  • Disc Diameter
  • Arbor Size
    7/8 in
  • Grit Number
    80
  • Grade
    Coarse Grit
  • Max Rpm
    11000 rpm
  • Abrasive Material
    Zirconia Alumina
  • Color
    Blue
  • Mounting Type
    Center Mount
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text