Motion
66623377283

NORTON ABRASIVES
66623377283

BlueFire Fiber Disc - 5 in Disc Diameter, 7/8 in Arbor, Zirconia Alumina Abrasive Material, 36 Grit, Blue Color
MI ITEM #06215718
MFR #66623377283
List Price$5.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623377283

BlueFire Fiber Disc - 5 in Disc Diameter, 7/8 in Arbor, Zirconia Alumina Abrasive Material, 36 Grit, Blue Color
MI ITEM #06215718
MFR #66623377283

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.51/each for your price

Overview

Mfr description
66623377283 5 X 7/8 36 BLUEFIRE F826P
  • High-performance blend of ceramic alumina and zirconia alumina abrasive provides 15% faster cut and longer life with less power draw
  • Vendible 10-disc package ideal for vending machines, small jobs, or carrying to a job site
  • Better choice for stainless, super alloys, steel, cast iron and high-pressure applications
  • Made in the USA
  • Extra coarse/36 grit for stock removal, beveling and edge chamfering

Specifications

  • Disc Diameter
  • Arbor Size
    7/8 in
  • Grit Number
    36
  • Grade
    Extra Coarse Grit
  • Max Rpm
    10000 rpm
  • Abrasive Material
    Zirconia Alumina
  • Color
    Blue
  • UPC_NO
    66623377283
  • Mounting Type
    Center Mount
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text