Specifications
Dimensions
- Arbor Size7/8 in
- Disc Diameter7 in
Details
- Abrasive MaterialZirconia Alumina
- ColorBlue
- GradeExtra Coarse Grit
- Grit Number36
- Max Rpm8600 rpm
- Mounting TypeCenter Mount
- Package Quantity10
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)