Motion
66623377289

NORTON ABRASIVES
66623377289

BlueFire Fiber Disc - 7 in Disc Diameter, 7/8 in Arbor, Zirconia Alumina Abrasive Material, 50 Grit, Blue Color
MI ITEM #06215723
MFR #66623377289
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623377289

BlueFire Fiber Disc - 7 in Disc Diameter, 7/8 in Arbor, Zirconia Alumina Abrasive Material, 50 Grit, Blue Color
MI ITEM #06215723
MFR #66623377289

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Color
    Blue
  • Grade
    Coarse Grit
  • Grit Number
    50
  • Max Rpm
    8600 rpm
  • Mounting Type
    Center Mount

Overview

Mfr description
66623377289 7 X 7/8 50 BLUEFIRE F826P
  • High-performance blend of ceramic alumina and zirconia alumina abrasive provides 15% faster cut and longer life with less power draw
  • Vendible 10-disc package ideal for vending machines, small jobs, or carrying to a job site
  • Better choice for stainless, super alloys, steel, cast iron and high-pressure applications
  • Made in the USA
  • Coarse/50 grit for stock removal and blending

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought