Motion
66623390015

NORTON ABRASIVES
66623390015

Neon File Belt - P80 Grit, Aluminum Oxide Blend Material, Polyester Backing Material, 18 in Belt Length, 1/8 in Belt Width, 50 Per Pack
MI ITEM #06215741
MFR #66623390015
List Price$1.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623390015

Neon File Belt - P80 Grit, Aluminum Oxide Blend Material, Polyester Backing Material, 18 in Belt Length, 1/8 in Belt Width, 50 Per Pack
MI ITEM #06215741
MFR #66623390015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.44/each for your price

Overview

Mfr description
66623390015 1/8 X 18 P80 R766 NEON FILE
  • Aluminum oxide abrasive blend is ideal when primary purchasing criteria is a good-performing, economically-priced, general-purpose belt
  • Resin bond system provides improved edge retention and 30% plus improvement in life versus key competitors
  • Y-weight waterproof polyester backing withstands light- to moderately-demanding applications and provides extended life on dry grinding applications
  • Good choice for difficult-to-grind materials such as aluminum, brass, bronze, stainless, carbon steel, and titanium
  • 24-80 grit for roughing to intermediate applications

Specifications

  • Abrasive Material
    Aluminum Oxide Blend
  • Grit Number
    P80
  • Belt Length
    18 in
  • Belt Width
    1/8 in
  • Backing Material
    Polyester
  • Backing Weight
    Y
  • UPC_NO
    66623390015
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text