Motion
66623390020

NORTON ABRASIVES
66623390020

Neon File Belt - P60 Grit, Aluminum Oxide Blend Material, Polyester Backing Material, 18 in Belt Length, 1/2 in Belt Width
Mi Item #06215746
MFR #66623390020
Price$1.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623390020

Neon File Belt - P60 Grit, Aluminum Oxide Blend Material, Polyester Backing Material, 18 in Belt Length, 1/2 in Belt Width
Mi Item #06215746
MFR #66623390020

Mfr description
66623390020 1/2 X 18 P60 R766 NEON FILE
  • Aluminum oxide abrasive blend is ideal when primary purchasing criteria is a good-performing, economically-priced, general-purpose belt
  • Resin bond system provides improved edge retention and 30% plus improvement in life versus key competitors
  • Y-weight waterproof polyester backing withstands light- to moderately-demanding applications and provides extended life on dry grinding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.95/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    18 in
  • Belt Width
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide Blend
  • Backing Material
    Polyester
  • Grit Number
    P60
  • Package Quantity
    50
  • Product Types
    Cloth File Belt
  • UPC_NO
    66623390020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)