1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
66623390057
Neon Narrow Belt - P36 Grit, Aluminum Oxide Blend Material, Polyester Backing Material, 72 in Belt Length, 2 in Belt Width, 10 Per Pack
MI ITEM #
06215772
MFR #
66623390057
Price
$13.89
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
NORTON ABRASIVES 66623390057
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66623390057
Neon Narrow Belt - P36 Grit, Aluminum Oxide Blend Material, Polyester Backing Material, 72 in Belt Length, 2 in Belt Width, 10 Per Pack
MI ITEM #
06215772
MFR #
66623390057
Mfr description
66623390057 2 X 72 P36 R766 NEON NARROW
Premium abrasive and aluminum oxide abrasive blend is ideal when primary purchasing criteria is a good-performing, economically-priced, general-purpose belt
Resin bond system provides improved edge retention and 30% plus improvement in life versus key competitors
Y-weight waterproof polyester backing withstands light- to moderately-demanding applications and provides extended life on dry grinding applications
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$13
.89
/each
Add to Cart
Specifications
Dimensions
Backing Weight
Y
Belt Length
72 in
Belt Width
2 in
Details
Abrasive Material
Aluminum Oxide Blend
Backing Material
Polyester
Grit Number
P36
Package Quantity
10
UPC_NO
66623390057
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items