Motion
66623390066

NORTON ABRASIVES
66623390066

Neon Narrow Belt - P36 Grit, Aluminum Oxide Blend Material, Polyester Backing Material, 60 in Belt Length, 2-1/2 in Belt Width
MI ITEM #06215774
MFR #66623390066
Price$14.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623390066

Neon Narrow Belt - P36 Grit, Aluminum Oxide Blend Material, Polyester Backing Material, 60 in Belt Length, 2-1/2 in Belt Width
MI ITEM #06215774
MFR #66623390066

Mfr description
66623390066 2-1/2 X 60 P36 R766 NEON
  • Premium abrasive and aluminum oxide abrasive blend is ideal when primary purchasing criteria is a good-performing, economically-priced, general-purpose belt
  • Resin bond system provides improved edge retention and 30% plus improvement in life versus key competitors
  • Y-weight waterproof polyester backing withstands light- to moderately-demanding applications and provides extended life on dry grinding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.19/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    60 in
  • Belt Width
    2-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide Blend
  • Application
    Blending, Cleaning and Detailing, Deburring, Home Improvement, Manufacturing, Metal Bonding, Metal Fabrication, Paint and Drywall, Parting Line Removal, Rust Removal, Stock Removal, Tool Sharpening
  • Backing Material
    Polyester
  • Grade
    Coarse
  • Grit FEPA
    P36
  • Grit Number
    P36
  • Manufacturer Stock Number
    66623390066
  • Package Quantity
    10
  • Product Types
    Narrow Belt
  • UPC_NO
    66623390066

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)