Motion
66623390083

NORTON ABRASIVES
66623390083

Neon Narrow Belt - P50 Grit, Aluminum Oxide Blend Material, Polyester Backing Material, 48 in Belt Length, 6 in Belt Width
Mi Item #06215778
MFR #66623390083
Price$22.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623390083

Neon Narrow Belt - P50 Grit, Aluminum Oxide Blend Material, Polyester Backing Material, 48 in Belt Length, 6 in Belt Width
Mi Item #06215778
MFR #66623390083

Mfr description
66623390083 6 X 48 P50 R766 NEON NARROW
  • Premium abrasive and aluminum oxide abrasive blend is ideal when primary purchasing criteria is a good-performing, economically-priced, general-purpose belt
  • Resin bond system provides improved edge retention and 30% plus improvement in life versus key competitors
  • Y-weight waterproof polyester backing withstands light- to moderately-demanding applications and provides extended life on dry grinding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.83/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    48 in
  • Belt Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide Blend
  • Application
    Blending, Cleaning and Detailing, Deburring, Metal Bonding, Parting Line Removal, Rust Removal, Stock Removal, Tool Sharpening
  • Backing Material
    Polyester
  • Grit FEPA
    P50
  • Grit Number
    P50
  • Manufacturer Stock Number
    66623390083
  • Package Quantity
    10
  • Product Types
    Narrow Belt
  • UPC_NO
    66623390083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)