Motion
66623390091

NORTON ABRASIVES
66623390091

Neon Narrow Belt - P60 Grit, Aluminum Oxide Blend Material, Polyester Backing Material, 132 in Belt Length, 2 in Belt Width, 10 Per Pack
MI ITEM #06215780
MFR #66623390091
Your Price$15.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623390091

Neon Narrow Belt - P60 Grit, Aluminum Oxide Blend Material, Polyester Backing Material, 132 in Belt Length, 2 in Belt Width, 10 Per Pack
MI ITEM #06215780
MFR #66623390091

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.30/each(List $17.60)

Overview

Mfr description
66623390091 2 X 132 P60 R766 NEON
  • Premium abrasive and aluminum oxide abrasive blend is ideal when primary purchasing criteria is a good-performing, economically-priced, general-purpose belt
  • Resin bond system provides improved edge retention and 30% plus improvement in life versus key competitors
  • Y-weight waterproof polyester backing withstands light- to moderately-demanding applications and provides extended life on dry grinding applications
  • Good choice for difficult-to-grind materials such as aluminum, brass, bronze, stainless, carbon steel, and titanium
  • 24-80 grit for roughing to intermediate sanding

Specifications

  • Application
    Grinding, Polishing
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide Blend
  • Grit Number
    P60
  • Belt Length
    132 in
  • Belt Width
    2 in
  • Backing Material
    Polyester
  • Backing Weight
    Y
  • Grade
    Coarse
  • UPC_NO
    66623390091
  • Product Types
    Cloth Narrow Belt
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text