Specifications
Dimensions
- Arbor Size5/8 in
- Disc Diameter4 in
Details
- Abrasive MaterialAluminum Oxide
- ColorBlack
- GradeCoarse Grit
- Grit Number60
- Max Rpm12000 rpm
- Mounting TypeCenter Mount
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)