Motion
66623395013

NORTON ABRASIVES
66623395013

Neon Fiber Disc - 4-1/2 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, 120 Grit, Black Color
MI ITEM #06215791
MFR #66623395013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623395013

Neon Fiber Disc - 4-1/2 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, 120 Grit, Black Color
MI ITEM #06215791
MFR #66623395013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Black
  • Grade
    Medium Grit
  • Grit Number
    120
  • Max Rpm
    11000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    10

Overview

Mfr description
66623395013 4-1/2 X 7/8 120 NEON F726
  • Tough, versatile aluminum oxide abrasive provides fast initial cut, making it ideal for general purpose applications
  • Full resin bond for strength and durability
  • Blended proprietary grain technology increases life and cut rate
  • Made in USA
  • Fine/120 grit for final finishing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought